This item is Discontinued.

Square D PUSHBUTTON 240VAC 30MM SK OPTIONS 9001SKR9P7R

PUSHBUTTON 240VAC 30MM SK OPTIONS (Discontinued)

  • Mfr # 9001SKR9P7R
  • Zoro # G3303079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SKR9P7R
Zoro #
G3303079
UPC #
-
Country of Origin
Mexico

Details

Item
PUSHBUTTON 240VAC 30MM SK +OPTIONS

Description

PUSHBUTTON 240VAC 30MM SK +OPTIONS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.