Shop SQUARE D
Create Account
PUSHBUTTON 600VAC 10A 30MM TYPE K
- Mfr # 9001K1L35GH13
- Zoro # G024292761
product price:Â
$
404.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9001K1L35GH13
- Zoro #
- G024292761
- UPC #
- 785901027294
- Country of Origin
- Mexico
Description
**Harmony 9001K Pilot Light** * Mounting Diameter: 30mm* Type of Operator: Spring Return* Operator Profile: Green flush* Light Block Supply: Direct* Light Source: Incandescent* Rated Supply Voltage: 24-28V AC/DC* Degree of Protection: NEMA 1, 2, 3, 3R, 4, 6, 12, 13
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.