Push-button, Harmony 9001SK, plastic, snap-in plastic mushroom 35mm, green, 30mm, spring return, 1 NO
Mfr # 9001SKR4GH5
Zoro # G3301764
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Mushroom Head
Action
Momentary Pull / Maintained Push
Panel Cutout Diameter
30 mm
Head Color
Green
Head Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9001SKR4GH5
Zoro #
G3301764
UPC #
-
Country of Origin
Mexico
Dimensions
Panel Cutout Diameter
30 mm
Mushroom Head Diameter
35 mm
Size
30 mm
Mounting Diameter
30 mm
Details
Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary Pull / Maintained Push
Head Color
Green
Head Material
Plastic
Standards
JIS C 852 || EN/IEC 60947-5-4 || UL 508 || EN/IEC 60947-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C 4520
Bezel Material
plastic
Ip Degree Of Protection
IP66
Operator Additional Information
snap-in plastic
Device Short Name
9001SK
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Type Of Operator
spring return
Contacts Type And Composition
1 NO
Operator Profile
mushroom Ø 35 mm, green mushroom Ø 35 mm
Mechanical Durability
5000000 cycles
Cap/Operator Or Lens Colour
green
Contact Operation
standard
Device Presentation
complete product
Product Or Component Type
push-button
Range of Product
Harmony 9001SK
Description
PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.