Illuminated push-button head, Harmony 9001SK, plastic, mushroom 57mm, red, 30mm, spring return, 110-120V

  • Mfr # 9001SK2L1R21

  • Zoro # G3298413


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SK2L1R21
Zoro #
G3298413
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
57 mm
Mounting Diameter
30 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Standards
JIS C 852, EN/IEC 60947-5-4, UL 508, JIS C 4520, EN/IEC 60947-1, CSA C22.2 No 14, EN/IEC 60947-5-1
Bezel Material
plastic
Operator Profile
red mushroom Ø 57 mm, unmarked
Bulb Base
BA 9s
Contacts Type And Composition
without contact block
Electrical Shock Protection Class
class II IEC 61140
Light Block Supply
via integral transformer 110 to 120 V AC 50/60 Hz
Ambient Air Temperature For Operation
-25-70°C
Operating Position
any position
Ambient Air Temperature For Storage
-40-70°C
Operator Additional Information
screw-on plastic
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Device Short Name
9001SK
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Light Source
incandescent
Ip Degree Of Protection
IP66 IEC 60529
Shape Of Signaling Unit Head
octagonal
Protective Treatment
TC
Product Or Component Type
head for illuminated push-button
Mechanical Durability
5000000 cycles
Shock Resistance
50 gn IEC 60068-2-27
Type Of Operator
spring return
Product Certifications
UL 508 || CSA LR25490 class 3211 03 || NEMA || UL listed file E78403 CCN NKCR
Range of Product
Harmony 9001SK
Action
Momentary
Terminal Connection
Screw Clamp

Description

PUSHBUTTON OPERATOR 30MM SK +OPTIONS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.