Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, amber, 30mm, spring return, 110-120V
Mfr # 9001K1L1A
Zoro # G3301730
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Flush
Panel Cutout Diameter
30 mm
Head Color
Amber
Head Material
Plastic
Bezel Material
metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001K1L1A
Zoro #
G3301730
UPC #
-
Country of Origin
Mexico
Dimensions
Panel Cutout Diameter
30 mm
Mounting Diameter
30 mm
Details
Item
Push Button Operator
Push Button Style
Flush
Head Color
Amber
Head Material
Plastic
Bezel Material
metal
Type of Operator
spring return
Range of Product
Harmony 9001K
Operator Additional Information
plastic guard
Cap/Operator or Lens Colour
amber
Shape of Signaling Unit Head
round
Contacts Type And Composition
without contact block
Device Short Name
9001K
Product or Component Type
head for illuminated push-button
[Us] Rated Supply Voltage
110...120 V
Operator Profile
flush
Light Block Supply
via integral transformer
Type Of Operator
spring return
Shape Of Signaling Unit Head
round
Cap/Operator Or Lens Colour
amber
Product Or Component Type
head for illuminated push-button
Description
PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.