Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, LED green, 120V
Mfr # 9001K1L38LGG
Zoro # G4061641
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Bezel Material
metal
Shape Of Signaling Unit Head
round
Type Of Operator
spring return
Operator Profile
flush
Product Or Component Type
head for illuminated push-button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9001K1L38LGG
Zoro #
G4061641
UPC #
-
Country of Origin
Mexico
Dimensions
Mounting Diameter
30 mm
Details
Item
PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS
Bezel Material
metal
Shape Of Signaling Unit Head
round
Type Of Operator
spring return
Operator Profile
flush
Product Or Component Type
head for illuminated push-button
Operator Additional Information
plastic guard
Contacts Type And Composition
without contact block
Device Short Name
9001K
Light Source Colour
green
[Us] Rated Supply Voltage
120 V
Cap/Operator Or Lens Colour
green
Range of Product
Harmony 9001K
Description
PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.