Square D

Illuminated push-button head, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, LED green, 24-28V


product price: $130.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bezel Material metal
  • Standards JIS C 852 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || UL 508 || JIS C 4520 || EN/IEC 60947-1 || CSA C22.2 No 14
  • Electrical Shock Protection Class class II IEC 61140
  • Shock Resistance 50 gn IEC 60068-2-27
  • Shape Of Signaling Unit Head round
See all product information

Product Information

Dimensions

Mounting Diameter 30 mm

Details

Item PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS
Bezel Material metal
Standards JIS C 852 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || UL 508 || JIS C 4520 || EN/IEC 60947-1 || CSA C22.2 No 14
Electrical Shock Protection Class class II IEC 61140
Shock Resistance 50 gn IEC 60068-2-27
Shape Of Signaling Unit Head round
Contacts Type And Composition without contact block
Vibration Resistance 7 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage -40-70°C
Light Source Colour green
Type Of Operator spring return
Device Short Name 9001K
Product Certifications NEMA || UL 508
Light Block Supply direct 24 to 28 V AC/DC
[Us] Rated Supply Voltage 24 to 28 V
Product Or Component Type head for illuminated push-button
Operator Profile flush, green flush, unmarked
Ip Degree Of Protection IP66 IEC 60529
Bulb Base BA 9s
Nema Degree Of Protection NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Protective Treatment TC
Operator Additional Information metal guard
Operating Position any position
Cap/Operator Or Lens Colour green
Light Source Green LED
Ambient Air Temperature For Operation -25-70°C
Mechanical Durability 5000000 cycles
Range of Product Harmony 9001K

Description

PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.