
QO 20A Single-Pole CAFCI Combination Arc Fault Breaker
Mfr # QO120CAFIC
Zoro # G821877468
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Trip Type
Thermal Magnetic, Trip Free
Max. AIR Rating
10kA at 120V AC
Frame Size
QO
Circuit Breaker Type
Combination Arc-Fault, Low Voltage
Instantaneous Trip
Trip Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QO120CAFIC
Zoro #
G821877468
UPC #
785901698180
Country of Origin
Mexico
Dimensions
Frame Size
QO
Details
Trip Type
Thermal Magnetic, Trip Free
Max. AIR Rating
10kA at 120V AC
Circuit Breaker Type
Combination Arc-Fault, Low Voltage
Instantaneous Trip
Trip Free
Circuit Breaker Mounting Style
Plug-In
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Actuator
Toggle
Item
Circuit Breaker
Description
QO single pole CAFCI (combination arc-fault circuit interrupter) circuit breaker. Helps protect wires from arcing faults and is intended for overload and short-circuit protection of electrical systems. Time-Saver Diagnostics provides advanced trip indication technology helping identify the type of fault that has occurred faster. Equipped with the exclusive Visi-Trip indicator. When tripped the handle snaps to a midpoint position and a highly visible red indicator easily identifies the tripped breaker. Compatible with QO load centers. 1 space required. 120 volt. UL (Underwriters Laboratories) listed.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.