QO 20A Single-Pole CAFCI Dual Function Circuit Breaker
- Mfr # QO120DFC
- Zoro # G821859464
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Combination Arc-Fault And Ground Fault, Low Voltage
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QO120DFC
- Zoro #
- G821859464
- UPC #
- 785901401681
- Country of Origin
- Mexico
Dimensions
- Frame Size
- QO
Details
- Item
- Circuit Breaker
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Combination Arc-Fault And Ground Fault, Low Voltage
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug-In
- Max. AIR Rating
- 10kA at 120V AC
- Trip Type
- Thermal Magnetic, Trip Free
- Instantaneous Trip
- Trip Free
Description
Dual function circuit breaker. Features space and labor savings. Engineered to meet NEC (National Electrical Code) requirements. Combines two critical technologies - combination arc fault protection and ground fault protection in one easy to install device. Integrated with time saver diagnostics a unique feature that provides additional circuit information and minimizes troubleshooting at the touch of a button. Compatible with QO load centers only. 120 volt 10000 AIR. ANSI (American Nation Standards Institute) certified and UL (Underwriters Laboratories) listed.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.