
QO 30A Double-Pole GFCI breaker
Mfr # QO230GFICP
Zoro # G721868528
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Actuator
Toggle
Frame Size
QO
Trip Type
Thermal Magnetic, Trip Free
Max. AIR Rating
10kA at 120/240V AC
Circuit Breaker Type
Ground Fault, Low Voltage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QO230GFICP
Zoro #
G721868528
UPC #
47569034671
Country of Origin
Mexico
Dimensions
Frame Size
QO
Details
Circuit Breaker Actuator
Toggle
Trip Type
Thermal Magnetic, Trip Free
Max. AIR Rating
10kA at 120/240V AC
Circuit Breaker Type
Ground Fault, Low Voltage
Circuit Breaker Mounting Style
Plug-In
Instantaneous Trip
Trip Free
AC Voltage Rating
120/240V AC
Item
Circuit Breaker
Description
Square D QO and QOB miniature GFCI (ground fault circuit interrupter) circuit breaker. Plug-in mounted compatible with QO distribution panels. Qwik-Gard circuit breakers provide overload and short circuit protection combined with Class A ground fault protection. UL (Underwriters Laboratories) listed.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.