
QO 50A Double-Pole GFCI breaker
Mfr # QO250GFICP
Zoro # G921877306
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Trip Type
Thermal Magnetic, Trip Free
Circuit Breaker Actuator
Toggle
Frame Size
QO
Circuit Breaker Mounting Style
Plug-In
Max. AIR Rating
10kA at 120/240V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QO250GFICP
Zoro #
G921877306
UPC #
785901303121
Country of Origin
Mexico
Dimensions
Frame Size
QO
Details
Trip Type
Thermal Magnetic, Trip Free
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug-In
Max. AIR Rating
10kA at 120/240V AC
Item
Circuit Breaker
Circuit Breaker Type
Low Voltage
AC Voltage Rating
120/240V AC
Instantaneous Trip
Trip Free
Description
Square D QO and QOB miniature GFCI (ground fault circuit interrupter) circuit breaker. Plug-in mounted compatible with QO distribution panels. Qwik-Gard circuit breakers provide overload and short circuit protection combined with Class A ground fault protection. UL (Underwriters Laboratories) listed.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.