QO Circuit Breaker, Mini, 60 A, 2 -Pole, 120/240 VAC, Plug Mounting
- Mfr # QO260GFICP
- Zoro # G722914293
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Max. Wire Size
4 AWG; 6 AWG
Interrupt Rating
10 kA
Number of Poles
2
Circuit Breaker Type
Mini
AC Voltage Rating
120/240 VAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QO260GFICP
- Zoro #
- G722914293
- UPC #
- 785901043935
- Country of Origin
- Mexico
- Amps
- 60 A
- Interrupt Rating
- 10 kA
- Number of Poles
- 2
- Circuit Breaker Type
- Mini
- AC Voltage Rating
- 120/240 VAC
- Terminal Connection
- Box Lug
- Circuit Breaker Mounting Style
- Plug
- Circuit Breaker Actuator
- Magnetic Thermal
- Series
- QO
- For Use With
- QO Series Load Centers, NQOD Panelboard
Dimensions
- Max. Wire Size
- 4 AWG; 6 AWG
- Dimensions
- 1.5 in W x 2.91 in D x 4.12 in H
- Height
- 4.12 in
- Depth
- 2.91 in
- Width
- 2.91 in
Description
QO (plug-on) and QOB (bolt-on) one, two and three pole thermal-magnetic circuit breakers provide overcurrent protection and switching on AC and DC systems. Plug-on QO circuit breakers are for use in QO load centers, NQ and NQOD panelboards, OEM mounting bases and Speed-D switchboard distribution panels. Bolt-on QOB circuit breakers are for use in NQO and NQOD panelboards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.