Load Center, QO, 42 Spaces, 200A, PoN Convertible Main Breaker, 1 Phase

  • Mfr # QO142M200PRB

  • Zoro # G3309272

CAD Available

product price:  $1,583.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
42
Phase
1
Short Circuit Current Rating
22kA
Height
965 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QO142M200PRB
Zoro #
G3309272
UPC #
-
Country of Origin
Mexico

Dimensions

Height
965 mm
Width
375 mm
Max. Wire Size
250 kcmil aluminium/copper
Min. Wire Size
AWG 4

Details

CAD Available
Yes
Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
42
Amps
200A
Phase
1
Short Circuit Current Rating
22kA
Series
QO
Included Enclosure Cover
Surface Cover
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Copper
Max. No. of Tandem Breakers
10
Standards
UL Listed
For Use With
QO Mini Circuit Breaker
Finish
Baked Enamel
Wiring Configuration
3-wire
Number Of Circuits
52
Primary/Ambient Air Temp.
-5°C || 40°C
Electrical Connection
lugs
Ground Bar Kit
grounding bar (ordered separately)

Description

QO LoadCenter,Main Breaker,200 A,1 PH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.