CAD Drawings

Download CAD Files

Load Center, QO, 42 Spaces, 200A, PoN Convertible Main Breaker, 1 Phase

  • Mfr # QO142M200PC

  • Zoro # G3308259

CAD Available

product price:  $420.53
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
42
Phase
1
Short Circuit Current Rating
22kA
Height
965 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QO142M200PC
Zoro #
G3308259
UPC #
-
Country of Origin
Mexico

Dimensions

Height
965 mm
Width
362 mm
Max. Wire Size
250 kcmil aluminium/copper
Min. Wire Size
AWG 4

Details

Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
42
Amps
200A
Phase
1
Short Circuit Current Rating
22kA
Series
QO
Included Enclosure Cover
Combination
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Copper
Max. No. of Tandem Breakers
10
Standards
UL Listed
Finish
Baked Enamel
Wiring Configuration
3-wire
Tightening Torque
Cover 20 lb.in
Primary/Ambient Air Temp.
-5°C || 40°C
Number Of Circuits
52
Electrical Connection
lugs
Ground Bar Kit
grounding bar (ordered separately)
CAD Available
Yes

Description

QO LoadCenter,Main Breaker,200A,1PH-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.