Shop SQUARE D
See all product information
Create Account
QO Miniature Circuit Breaker, Combination Arc Fault, 20 A, 1-Pole, 120 VAC, Plug-In
- Mfr # QO120PAFGFC
- Zoro # G623562104
product price:Â
$
149.99
/ea
Sold in multiples of 3 for
$449.97
Free Shipping & Returns
Key Features
Interrupt Rating
10 kA
Number of Poles
1
Max. Wire Size
8 AWG
Circuit Breaker Mounting Style
Plug-In
Amps
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QO120PAFGFC
- Zoro #
- G623562104
- UPC #
- 785901780243
- Country of Origin
- United States
- Interrupt Rating
- 10 kA
- Number of Poles
- 1
- Circuit Breaker Mounting Style
- Plug-In
- Amps
- 20 A
- AC Voltage Rating
- 120 V AC
- Circuit Breaker Actuator
- Quick-Break Quick-Make Toggle
- Terminal Connection
- Plug-On Neutral
- Circuit Breaker Type
- Combination Arc Fault
Dimensions
- Max. Wire Size
- 8 AWG
- Dimensions
- 2.72 in H x 0.75 in W x 4.1 in D
Description
QO one-pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC and DC systems. These circuit breakers have an over center, trip-free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This one-pole QO circuit breaker is rated at 20 A at 120 VAC. This unit provides 10 kA breaking capacity and plug-in mounting. This product includes a dual function feature with plug-on neutral. This provides combination arc fault and ground fault protection. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555. This product is in clam packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.