Zoro Homepage

QO Series, 150A, 2 Pole, 120/240V AC, 22kA

  • Mfr # QOM2150MVH

  • Zoro # G4059051


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Voltage
120/240V AC; 120V AC
Amps
150A
Number of Poles
2
AC Voltage Rating
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOM2150MVH
Zoro #
G4059051
UPC #
785901301523
Country of Origin
Mexico

Dimensions

Width
129 mm
Depth
91 mm
Height
142 mm

Details

Item
Miniature Circuit Breaker
Series
QO
Voltage
120/240V AC; 120V AC
Amps
150A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Main Breaker
Phase
1
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
22kA
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Standards
UL Listed; CSA
Description/Special Features
Mercury Free
Ambient Air Temperature For Operation
40°C
Range of Product
QO
Circuit Breaker Application
primary main breaker
Poles Description
2P
Load Center Type
main breaker
Device Short Name
QOM2
Product Destination
load center QO
Breaking Capacity
22 kA 120/240 V AC, 22 kA 120 V AC
Tightening Torque
6-6 N.m 4-65 mm² (AWG 12...AWG 2/0)
Electrical Connection
lugs
For Use With
HOMELINE Load Centers, QO Circuit Breaker Enclosure, QO Circuit Breaker, QO Load Centers, QO Meter Main, QO Load Center Accessory

Description

Mini CB,QO,150 A,2P,120/240 V,22 kA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.