Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QO Series, 30A, 3 Pole, 240V AC, 10kA at 240V AC

  • Mfr # QOB330EPD5237

  • Zoro # G4053838


product price: $1,385.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Voltage
240V AC
Amps
30A
Number of Poles
3
AC Voltage Rating
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOB330EPD5237
Zoro #
G4053838
UPC #
-
Country of Origin
Mexico

Dimensions

Width
57 mm
Depth
74 mm
Height
105 mm
Frame Size
QO

Details

Item
Miniature Circuit Breaker
Series
QO
Voltage
240V AC
Amps
30A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Protecting Class B 30 mA
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 240V AC
Description/Special Features
Mercury Free
Standards
UL Listed; CSA
Range of Product
QO
Circuit Breaker Application
not rated
Breaking Capacity
10 kA 240 V AC
Poles Description
3P
Number of Spaces Required
2
Electrical Connection
ring tongue
Ambient Air Temperature For Operation
40°C
Tightening Torque
4-4 N.m, 4.6-4.6 N.m 4-20 mm² (AWG 12...AWG 4)
Terminal Connection
Ring
Circuit Breaker Actuator
Toggle
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free

Description

Mini CB,QO,30 A,3P,240 V,10 kA,Bol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.