Shop SQUARE D
See all product information
Create Account
Rear Insulation Screen, PowerPact(R) B Circuit Breakers, 160A, 3 Poles
- Mfr # LV426922
- Zoro # G6570982
product price:Â
$
47.69
/pk of 2, $23.85/ea
Key Features
For Use With
PowerPact(R) B Circuit Breakers
Amps
160A
Number of Poles
3
Standards
CCC, EAC, IEC 60068-2-30, IEC/EN 60947-1 and -2
Location Of Connection
upstream || downstream
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV426922
- Zoro #
- G6570982
- UPC #
- 785901086826
- Country of Origin
- China
Details
- Item
- Rear Insulation Screen
- For Use With
- PowerPact(R) B Circuit Breakers
- Amps
- 160A
- Number of Poles
- 3
- Standards
- CCC, EAC, IEC 60068-2-30, IEC/EN 60947-1 and -2
- Location Of Connection
- upstream || downstream
- Range Compatibility
- ComPact (ComPact NSXm) || PowerPact (PowerPact B)
- Connection Pitch
- 35 mm
- Product Or Component Type
- insulation screen
- Compatible Product Type
- PowerPact(R) B Circuit Breakers
Description
Rear Insulation Screen, For Use With PowerPact(R) B Circuit Breakers, 160 A Amps, Number of Poles 3, Standards CCC, EAC, IEC 60068-2-30, IEC/EN 60947-1 and -2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.