This item is Discontinued.

Square D Relay, 110V DC Coil Volts, 2 NO/2 NC; DPDT 8501CDO22V60

Relay, 110V DC Coil Volts, 2 NO/2 NC; DPDT (Discontinued)

  • Mfr # 8501CDO22V60
  • Zoro # G0847327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501CDO22V60
Zoro #
G0847327
UPC #
785901052234
Country of Origin
China

Dimensions

Body Height - Relay
3.12 in
Body Width - Relay
2-1/2 in
Body Depth - Relay
2.53 in
Width
2.5 in

Details

Item
Relay
Coil Volts
110V DC
Contact Form - Relay
2 NO/2 NC; DPDT
Mounting - Relay
Panel Mount
Power Consumption - Relay
2 W
Standards
UL listed file E78351 CCN NLDX; CSA; CE
Switching Voltage
325 V DC
Current Rating
20 A
Operating Temp. Range
-22-140°F
Series
type C
Status Indicator
No Indicator
Ambient Air Temperature For Operation
-22-140°F
Range of Product
Power Relay 8501C
Mounting Support
panel mounting
Phase
1 phase
Product or Component Type
power relay
Device Application
suited for controlling small single phase motors and other light loads
Tightening Torque
11-15 lbf.in
[Uc] Control Circuit Voltage
110 V DC
Switch Function
DPDT
Hold-In Power Consumption In W
2-2 W
Awg Gauge
AWG 10 copper
Connections - Terminals
screw clamp terminal
Contacts Type And Composition
2 NO/2 NC

Description

Relay, Status Indicator No Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.