This item is Discontinued.

No Product Image Available

Relay, 11Pin, 3PDT, 10A, 120VAC (Discontinued)

  • Mfr # 8501KUR13V20
  • Zoro # G2036431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501KUR13V20
Zoro #
G2036431
UPC #
785901978831
Country of Origin
China

Dimensions

Overall Height - Relay
2.25 in
Body Depth - Relay
1.40 in
Body Width - Relay
1.37 in
Body Height - Relay
2.25 in

Details

Item - Relay
General Purpose Relay
AC Contact Rating - Relay
10A @ 300V
DC Contact Rating - Relay
5A @ 30V
Mounting - Relay
Plug In
Number of Pins - Relay
11
Socket Code
C
Power Consumption - Relay
3.0 VA
Contact Material
Silver Nickel
Features
Green Premium Product, REACh Free of SVHC, Toxic Heavy Metal Free, Mercury Free, Circularity Profile
Contact Rating
12A @ 240VAC/28VDC
Socket
Mfr. No. 8501NR82
Status Indicator
None
HP @ 240V
1
Standards
CE, CSA, RoHS, UL Listed, UL Recognized
Base Type - Plug In Relay
Square
Contact Form - Relay
3PDT
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Item
Relay
Pins
11
Push To Test
No
Contact Form
3PDT
Base Type
Square
Coil Volts
120V AC
HP @ 120V
5/16
Response Time
Drop Out: 8 msec, Pick Up: 8 msec

Description

Relay, Contact Form 3PDT, Status Indicator None, Contact Material Silver Nickel, Features Green Premium Product, REACh Free of SVHC, Toxic Heavy Metal Free, Mercury Free, Circularity Profile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.