This item is Discontinued.

Square D Relay, 12V AC Coil Volts, Octal, 8 Pin, DPDT 8501KPR12P14V36

Relay, 12V AC Coil Volts, Octal, 8 Pin, DPDT (Discontinued)

  • Mfr # 8501KPR12P14V36
  • Zoro # G3465726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501KPR12P14V36
Zoro #
G3465726
UPC #
785901963387
Country of Origin
China

Dimensions

Body Height - Relay
2.66 in
Body Width - Relay
1.4 in
Body Depth - Relay
1.4 in
Overall Height - Relay
2.66 in
Overall Depth
2.66 in
Body Depth
2.66 in
Body Height
1.4 in
Body Width
1.4 in

Details

Item
Relay
Coil Volts
12V AC
AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
10A @ 30V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Mounting - Relay
Plug In
Power Consumption - Relay
3 VA
Contact Material
Silver Nickel
Features
Circularity Profile, Green Premium Product, Mercury Free, REACh Free of SVHC, Toxic Heavy Metal Free
Standards
CE, CSA, RoHS, UL Listed, UL Recognized
Status Indicator
LED Indicator
Contact Form
DPDT
HP @ 240V
1 hp
Item - Relay
Plug In Relay
HP @ 120V
5/16 hp
Push To Test
No
Push-To-Test Method
No Button
Horsepower @ 120V AC
5/16 hp
Number of Pins
8
Contact Rating (AC)
10A @ 277V
Horsepower @ 240V AC
1 hp
Coil Voltage
12V AC
Contact Rating (DC)
10A @ 30V
Mounting Style
Plug-In
Power Consumption
3 VA
Base Shape
Octal

Description

Relay, Base Shape Octal, Coil Voltage 12V AC, Contact Form DPDT, Number of Pins 8, Status Indicator LED Indicator, Contact Rating (AC) 10A @ 277V, Contact Rating (DC) 10A @ 30V, Horsepower @ 120V AC 5/16 hp, Horsepower @ 240V AC 1 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 2.66 in, Body Height 1.4 in, Body Width 1.4 in, Contact Material Silver Nickel, Features Circularity Profile, Green Premium Product, Mercury Free, REACh Free of SVHC, Toxic Heavy Metal Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.