This item is Discontinued.

Square D Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT 8501RS14P14V24

Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (Discontinued)

  • Mfr # 8501RS14P14V24
  • Zoro # G3460126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501RS14P14V24
Zoro #
G3460126
UPC #
785901953135
Country of Origin
China

Dimensions

Body Height - Relay
1.1 in
Body Width - Relay
0.83 in
Body Depth - Relay
1.63 in
Overall Height - Relay
1.1 in
Overall Depth
1.1 in
Body Height
1.63 in
Body Width
0.83 in
Body Depth
1.1 in

Details

Item
Relay
Coil Volts
240V AC
AC Contact Rating - Relay
1.50A @ 240V, 3A @ 120V, 6A @ 277V, 8A @ 120V
DC Contact Rating - Relay
8A @ 30V
Base Type - Plug In Relay
Square
Number of Pins - Relay
14
Contact Form - Relay
4PDT
Mounting - Relay
Plug In
Power Consumption - Relay
0.9 to 1.2VA
Contact Material
Gold Plated Silver Alloy
Features
Circularity Profile, Green Premium Product, Mercury Free, REACh Free of SVHC, Toxic Heavy Metal Free
Standards
CE, CSA, UL Listed, UL Recognized
Push To Test
No
Item - Relay
Plug In Relay
Contact Form
4PDT
Status Indicator
LED Indicator
HP @ 240V
1/2 hp
HP @ 120V
5/16 hp
Push-To-Test Method
No Button
Horsepower @ 120V AC
5/16 hp
Contact Rating (AC)
1.50A @ 240V, 3A @ 120V, 6A @ 277V, 8A @ 120V
Base Shape
Square
Contact Rating (DC)
8A @ 30V
Coil Voltage
240V AC
Horsepower @ 240V AC
1/2 hp
Mounting Style
Plug-In
Number of Pins
14

Description

Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form 4PDT, Number of Pins 14, Status Indicator LED Indicator, Contact Rating (AC) 1.50A @ 240V, 3A @ 120V, 6A @ 277V, 8A @ 120V, Contact Rating (DC) 8A @ 30V, Horsepower @ 120V AC 5/16 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.1 in, Body Height 1.63 in, Body Width 0.83 in, Contact Material Gold Plated Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.