This item is Discontinued.

Square D Relay, 240VAC Coil Volts, 4PDT 8501RSD14V51

Relay, 240VAC Coil Volts, 4PDT (Discontinued)

  • Mfr # 8501RSD14V51
  • Zoro # G0847220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501RSD14V51
Zoro #
G0847220
UPC #
785901559429
Country of Origin
China

Dimensions

Body Height - Relay
27.9 mm
Body Width - Relay
21 mm
Body Depth - Relay
41.5 mm
Width
21 mm
Depth
41.5 mm
Height
27.9 mm

Details

Coil Volts
240VAC
Contact Form - Relay
4PDT
Mounting - Relay
Socket
Contact Material
Silver Alloy, gold flashed
Standards
UL Listed; UL Recognized; CSA; CE
Item
Relay
Series
Square D 8501R Miniature Series
Status Indicator
No Indicator
Shape of Pin
spade
Control Type
without test button
Maximum Switching Voltage
300 V AC, 30 V DC
Product Compatibility
8501NR45
Product or Component Type
Miniature Relay
Relay Type
low voltage
Range of Product
8501R
[Uc] Control Circuit Voltage
12 V DC
Rated Power In Hp
0.33 120 V AC, 0.5 277 V AC
Contacts Material
silver alloy, gold flashed
Operating Time
20 ms - pick-up, 20 ms - drop-out
Rated Breaking Capacity
3 A 120 V AC inductive control circuit UL 508, 1.5 A 240 V AC inductive control circuit UL 508, 8 A 120 V AC resistive control circuit UL 508, 6 A 277 V AC resistive control circuit UL 508, 8 A 30 V DC resistive control circuit UL 508
Ambient Air Temperature For Operation
-40-131°F
Mounting Support
socket
Switch Function
4PDT
Operating Temp. Range
-40-131°F
Switching Voltage
300 V AC; 30 V DC
Pin Shape
spade

Description

Relay, Status Indicator No Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.