This item is Discontinued.

Square D Relay, 240VAC Coil Volts, DPDT 8501RS42V24

Relay, 240VAC Coil Volts, DPDT (Discontinued)

  • Mfr # 8501RS42V24
  • Zoro # G0847169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501RS42V24
Zoro #
G0847169
UPC #
785901131328
Country of Origin
China

Dimensions

Body Height - Relay
27.3 mm
Body Width - Relay
21 mm
Body Depth - Relay
41.8 mm
Width
21 mm
Depth
41.8 mm
Height
27.3 mm

Details

Coil Volts
240VAC
Contact Form - Relay
DPDT
Mounting - Relay
Socket
Contact Material
Silver Alloy, gold flashed
Standards
UL Listed; UL Recognized; CSA; CE
Item
Relay
Series
Square D 8501R Miniature Series
Status Indicator
No Indicator
Rated Breaking Capacity
3 A 120 V AC inductive control circuit UL 508, 1.5 A 240 V AC inductive control circuit UL 508, 15 A 120 V AC resistive control circuit UL 508, 10 A 277 V AC resistive control circuit UL 508, 15 A 28 V DC resistive control circuit UL 508
Product or Component Type
Miniature Relay
Ambient Air Temperature For Operation
-40-131°F
Control Type
without test button
Relay Type
standard
Maximum Switching Voltage
300 V AC, 30 V DC
Mounting Support
socket
Range of Product
8501R
[Uc] Control Circuit Voltage
240 V AC
Switch Function
DPDT
Rated Power In Hp
0.5 120 V AC, 1 277 V AC
Contacts Material
silver alloy, gold flashed
Operating Time
20 ms - pick-up, 20 ms - drop-out
Shape of Pin
spade
Product Compatibility
8501NR42
Pin Shape
spade
Switching Voltage
300 V AC; 30 V DC
Operating Temp. Range
-40-131°F

Description

Relay, Status Indicator No Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.