Zoro Homepage
This item is Discontinued.
Square D Relay, 600VAC Coil Volts, 1 NC; SPST 8501CO8V20

Relay, 600VAC Coil Volts, 1 NC; SPST (Discontinued)

  • Mfr # 8501CO8V20
  • Zoro # G0847275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501CO8V20
Zoro #
G0847275
UPC #
785901089773
Country of Origin
China

Dimensions

Body Height - Relay
2.43 in
Body Width - Relay
2-1/2 in
Body Depth - Relay
2-1/4 in
Width
2.5 in
Depth
2.25 in

Description

Relay, Status Indicator No Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.