Zoro Homepage

Relay, 8Pin, DPDT, 10A, 24VAC

  • Mfr # 8501KFR12V14

  • Zoro # G1748065


product price: $30.19
/ea

Key Features

AC Contact Rating - Relay
12A @ 240V
DC Contact Rating - Relay
12A @ 28V
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Mounting - Relay
Side Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501KFR12V14
Zoro #
G1748065
UPC #
785901317425
Country of Origin
China

Dimensions

Body Width - Relay
1.4 in
Body Depth - Relay
1.4 in
Body Height - Relay
1.9 in
Overall Height - Relay
2.75 in
Body Height
2.75 in
Body Width
1.4 in
Body Depth
1.4 in
Overall Depth
2.75 in
Depth
1.4 in
Height
2.75 in
Width
1.4 in

Description

Flange Mount Relay, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Push-On Terminal, Number of Pins 8, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 1.5 A @ 240V, 10 A @ 277V, 3 A @ 120V, Contact Rating (DC) 10 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Side Flange, Push-To-Test Method No Button, Base Shape Square, Body Depth 1.4 in, Body Height 2.75 in, Body Width 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.