Shop SQUARE D
Create Account
RELAY SOCKET 300VAC 12AMP RSB +OPTI. Zelio Socket RSZ, Separate Contact, < 250V AC, Screw Conector,
- Mfr # RSZE1S48M
- Zoro # G424289972
product price:Â
$
26.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSZE1S48M
- Zoro #
- G424289972
- UPC #
- -
- Country of Origin
- China
Description
**Zelio Socket RSZ** * Contact Terminal Arrangement: Separate* Product Compatibility: Plug-in relay RSB (1 C/O), Plug-in relay RSB (2 C/O)* Shape of Pin: Flat* Sale Per Indivisible Quantity: 10* Conventional Free Air Thermal Current: 10A* Rated Operational Voltage: <250V AC* Fixing Mode: By screw mounting on panel, Clip-on mounting on 35 mm symmetrical DIN rail* Connections - Terminals: Screw connectors* Degree of Protection: IP20
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.