Shop SQUARE D
Create Account
RELAY SOCKET
- Mfr # RUZSF3M
- Zoro # G924286648
product price:Â
$
13.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RUZSF3M
- Zoro #
- G924286648
- UPC #
- -
- Country of Origin
- China
Description
**Zelio Socket RUZ Relay** Contact Terminal Arrangement: Separate- Product Compatibility: Plug-in relay RUM (2 C/O), Plug-in relay RUM (3 C/O)- Shape of Pin: Flatli>Sale per Indivisible Quantity: 10- Conventional Free Air Thermal Current: 12A, 5 A with bus jumper- Rated Operational Voltage: <250V- Fixing Mode: By screw mounting on panel, Clip-on mounting on 35 mm symmetrical DIN rail- Degree of Protection: IP20 conforming to EN/IEC 60529
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.