Zoro Homepage

Relay Socket, Square, 8 Pins, 10 A

  • Mfr # 8501NR42B

  • Zoro # G4710615


product price: $34.85
/ea

Key Features

Item - Relay
Relay Socket
Socket Type - Relay
Standard
Base Style - Relay Socket
Square
Contact Form - Relay Socket
DPDT
Mounting - Relay
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501NR42B
Zoro #
G4710615
UPC #
785901097853
Country of Origin
China

Dimensions

Height - Relay Socket
2.72 in
Width - Relay Socket
1.18 in
Depth
0.99 in
Width
1.18 in
Depth - Relay Socket
1.13 in
Height
2.72 in
Flat Pin Width
0.18 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Standard
Base Style - Relay Socket
Square
Contact Form - Relay Socket
DPDT
Mounting - Relay
DIN Rail
Electrical Connection - Relay Socket
Screw Clamp
Number of Pins - Relay
8
Socket Code
D
Contact Rating - Relay Socket
10A @ 300V AC
Color
White
Socket Type
Elevator
Item
Relay Socket
Status Indicator
None
Number of Pins
8
Contact Form
DPDT
Standards
CE Certified, CSA Certified, UL Recognized
Base Style
Square
Mounting Style
DIN Rail & Surface
Contact Rating (AC)
10 A @ 300V
Electrical Connection
Screw Clamp
Current Rating
10 A
Number of Terminals
8
Pin Shape
Flat
Compatible Relays
Square D 8501R Miniature Series
Product Certifications
UL Recognized || CSA || CE
Shape Of Pin
spade
Line Rated Current
10 A 300 V AC
Pin Number
8
Product Or Component Type
Relay Socket
Mounting Support
DIN rail || panel

Description

Relay Socket, Base Style Square, Contact Form DPDT, Current Rating 10 A, Electrical Connection Screw Clamp, Flat Pin Width 0.18 in, Number of Pins 8, Number of Terminals 8, Pin Shape Flat, Socket Type Elevator, Mounting Style DIN Rail & Surface, Color White, Compatible Relays Square D 8501R Miniature Series, Contact Rating (AC) 10 A @ 300V, Depth 0.99 in, Height 2.72 in, Standards CE Certified, CSA Certified, UL Recognized, Status Indicator None, Width 1.18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.