This item is Discontinued.

Square D Relay Socket, Standard, Square, 11 Pin, 15A 8501NR82B

Relay Socket, Standard, Square, 11 Pin, 15A (Discontinued)

  • Mfr # 8501NR82B
  • Zoro # G2886624
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8501NR82B
Zoro #
G2886624
UPC #
785901006091
Country of Origin
China

Dimensions

Depth
1.03"
Length
3.13"
Width
1.70"
Depth - Relay Socket
3.14 in
Width - Relay Socket
1.69 in
Height - Relay Socket
1.03 in
Height
1.03 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Elevator
Base Style - Relay Socket
Square
Contact Form - Relay Socket
3PDT
Mounting - Relay
DIN Rail
Electrical Connection - Relay Socket
Screw Clamp
Number of Pins - Relay
11
Contact Rating - Relay Socket
15A @ 300V AC
Color
White
Item
Relay Socket
Mounting
Din Rail
Socket Style
Square
Socket Type
Elevator
Standards
CE, CSA, RoHS, UL Recognized
Terminals
Screw Clamp
Voltage
250VAC
Socket Code
C
Number of Pins
11
Contact Rating
15A @ 300VAC
Status Indicator
None
Contact Form
3PDT
Mounting Style
DIN Rail
Electrical Connection
Screw Clamp
Contact Rating (AC)
15A @ 300V AC
Base Style
Square

Description

Relay Socket, Base Style Square, Contact Form 3PDT, Electrical Connection Screw Clamp, Number of Pins 11, Socket Type Elevator, Mounting Style DIN Rail, Color White, Contact Rating (AC) 15A @ 300V AC, Depth 3.14 in, Height 1.03 in, Standards CE, CSA, RoHS, UL Recognized, Status Indicator None, Width 1.69 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.