Zoro Homepage

Replacement cover, Homeline, for 20 space load center, combination flush and surface, gray

  • Mfr # HOMC20UC

  • Zoro # G3309318


product price: $138.99
/ea
Sold in multiples of 81 for $11,258.19
Free Shipping & Returns

Key Features

Number of Spaces
20
Height
31.06 in
Series
HOM
Width
15.44 in
Cover Type
combination flush/surface cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOMC20UC
Zoro #
G3309318
UPC #
-
Country of Origin
United States

Dimensions

Height
31.06 in
Width
15.44 in

Details

Item
Load Center Cover
Number of Spaces
20
Series
HOM
Cover Type
combination flush/surface cover
Included Enclosure Cover
Combination

Description

The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center NEMA 1 indoor combination flush surface cover is for a load center with 20 spaces. This grey load center cover has a height of 31.06 inches and a width of 15.44 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.