Retaining Kit, Square D QO Load Centers, 2 Poles
Mfr # PK2MB
Zoro # G3078826
product price:Â $6.29
/eaKey Features
For Use With
Square D QO Load Centers
Number of Poles
2
Length
5.3 in
Width
3.4 in
Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PK2MB
Zoro #
G3078826
UPC #
785901804994
Country of Origin
Indonesia
Dimensions
Length
5.3 in
Width
3.4 in
Length (Straight Wireway)
5.3 in
Details
Item
Retaining Kit
For Use With
Square D QO Load Centers
Number of Poles
2
Mounting Style
Surface
Description/Special Features
Secures Circuit Breaker to Interior When Used as a Back-Fed Main
Product Or Component Type
Circuit Breaker Retaining Kit
Provided Equipment
1 QO retainer || 1 Mounting Hardware
Tightening Torque
30 lb.in || screw 30 lb.in
Description
Circuit Breaker Retaining Kit, Mounting Location Panel, For Use With Square D QO Load Centers, Length 5.3 in, Width 3.4 in, Description/Special Features Secures Circuit Breaker to Interior When Used as a Back-Fed Main
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.