Zoro Homepage

NEMA Contactor, Type S, reversing, horizontal, Size 0, 18A, 5HP at 575VAC, 3 phase, up to 100kA, 3 pole, 120VAC coil, open style

  • Mfr # 8702SBO4V02S

  • Zoro # G800422368


product price: $933.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage Rating
600V AC
Standards
UL Listed || CSA
Height
127.00 mm
Depth
134.87 mm
Width
181.10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8702SBO4V02S
Zoro #
G800422368
UPC #
-
Country of Origin
Mexico

Dimensions

Height
127.00 mm
Depth
134.87 mm
Width
181.10 mm
NEMA Size
Not Rated

Details

Item
NEMA Contactor
Maximum Voltage Rating
600V AC
Standards
UL Listed || CSA
Local Signalling
no indicator
Line Rated Current
18 A
[Uc] Control Circuit Voltage
110 V AC 50 Hz || 120 V AC 60 Hz
Rated Power In Hp
3 HP 200 V AC || 3 HP 230 V AC || 5 HP 460 V AC || 5 HP 575 V AC
Control Circuit
separate control circuit
Control Type
no control units
Wiring Mode
3 wires
Condition Of Use
horizontal
Product Certifications
UL Listed || CSA
Phase
3 phase
Contactor Application
reversing
Product Or Component Type
contactor
Provided Equipment
fuse not supplied
Rated Operational Voltage
600 V AC
Terminal Connection Type
Screw Clamp

Description

Reversing Contactor,Size 0,3-Pole,Hor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.