This item is Discontinued.

Square D Reversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles 8736SDG2V08

Reversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles (Discontinued)

  • Mfr # 8736SDG2V08
  • Zoro # G2553731
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8736SDG2V08
Zoro #
G2553731
UPC #
785901519201
Country of Origin
Mexico

Dimensions

NEMA Size
2
Depth
10.9 in
Height
25.6 in
Width
11.9 in

Details

Item
Magnetic Motor Starter
Coil Volts
208V AC
Enclosure NEMA Rating
1
HP @ 3 Phase - 240V
15 hp
Starter Type
NEMA
Action
Reversing
Amps AC
45 A
Number of Poles
3
HP @ 3 Phase - 480V
25 hp
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 575V
25 hp
Hz
50/60
Standards
UL Listed/CSA Certified
Thermal Unit Code
D4
Includes
Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Description

Magnetic Motor Starter, Number of Poles 3, NEMA Size 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.