This item is Discontinued.

Square D Reversing Magnetic Motor Starter, 12 NEMA Rating, 240V AC, 3 Poles 8736SCA4V02S

Reversing Magnetic Motor Starter, 12 NEMA Rating, 240V AC, 3 Poles (Discontinued)

  • Mfr # 8736SCA4V02S
  • Zoro # G6847933
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8736SCA4V02S
Zoro #
G6847933
UPC #
785901755654
Country of Origin
Mexico

Dimensions

NEMA Size
1
Height
13.75 in
Width
11.88 in
Depth
7.75 in

Details

Item
Magnetic Motor Starter
Coil Volts
240V AC
Enclosure NEMA Rating
12
HP @ 3 Phase - 240V
7 1/2 hp
Starter Type
NEMA
Action
Reversing
Amps AC
27 A
Number of Poles
3
HP @ 3 Phase - 480V
10 hp
Hz
50/60
Standards
UL listed
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 3 Phase - 575V
10 hp

Description

Magnetic Motor Starter, NEMA Size 1, Amps AC 27 A, Coil Volts 240V AC, Enclosure NEMA Rating 12, HP @ 3 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 480V 10 hp, Action Reversing, Number of Poles 3, HP @ 3 Phase - 208V 7 1/2 hp, HP @ 3 Phase - 575V 10 hp, Height 13.75 in, Width 11.88 in, Depth 7.75 in, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.