Square D

Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO


product price: $981.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overload Relay Amp Setting 3 to 9A
  • Coil Volts 120V AC
  • Enclosure NEMA Rating No Enclosure
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1 1/2 hp
See all product information

Product Information

Dimensions

NEMA Size 0
Width 7.13 in
Height 6.91 in
Depth 5.31 in
Overall Height 6.91 in
Overall Depth 5.31 in
Overall Width 7.13 in

Details

Item NEMA Magnetic Motor Starter
Overload Relay Amp Setting 3 to 9A
Coil Volts 120V AC
Enclosure NEMA Rating No Enclosure
Auxiliary Contact Form 1NO
HP @ 3 Phase - 240V 1 1/2 hp
Starter Type NEMA Style
Action Reversing
Amps AC 9
Number of Poles 3
HP @ 3 Phase - 480V 2 hp
Includes Class 10/20 selectable solid state overload relay
Hz 50/60
Standards CSA, UL Listed
HP @ 3 Phase - 575V 2 hp
HP @ 3 Phase - 208V 1 1/2 hp
Features Class 10/20 Selectable Solid State Overload Relay
Enclosure Type Open
Operating Voltage 600V AC
Horsepower @ Three Phase - 480V AC 2 hp
Coil Voltage 110/120V AC
Includes Pilot Light No
Trip Class 10/20
Phase Three
Number of Auxillary Contacts 0
Minimum Overload Relay Current Setting 3 A
Starter Style NEMA
Frequency 50/60 Hz
Terminal Connection Type Screw Clamp Terminals
Operator None
Horsepower @ Three Phase - 240V AC 1 1/2 hp
NEMA Enclosure Rating No Enclosure
Horsepower @ Three Phase - 208V AC 1 1/2 hp
Reversing Capability Reversing
Overload Protection Type Electronic
Horsepower @ Three Phase - 600V AC 2 hp
Includes Auxiliary Contacts No
Maximum Voltage Rating 600V AC
Maximum Overload Relay Current Setting 9 A
Current AC 9 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting 9 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 3 A, Trip Class 10/20, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.