Roller Lever Arm, 1.38 In. Arm L

  • Mfr # 9007BA12

  • Zoro # G2289971


product price:  $68.19
/ea

Key Features

For Use With
9007AW, Mfr. No. 9007C
Arm Depth
0.31 in
Arm Material
Zinc
Roller Position
Outside Offset
Roller Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9007BA12
Zoro #
G2289971
UPC #
785901888338
Country of Origin
Multiple

Dimensions

Arm Depth
0.31 in
Arm Length
1.38 in
Roller Width
0.63 in
Arm Width
Tapered
Roller Dia.
0.75 in
Roller Diameter
0.75 in
Manufacturer Warranty Length
18 mo
Arm Length - Maximum
1.38 in

Details

Item
Limit Switch Lever Arm
For Use With
9007AW, Mfr. No. 9007C
Arm Material
Zinc
Roller Position
Outside Offset
Roller Material
Steel
Actuator Type
Standard Roller
Standards
REACH
Actuator Style
Rotary Lever Roller
Series
9007
Compatible with Series
9007AW, 9007C
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Roller Adjustability
Fixed
Ambient Air Temperature For Storage
-20-185°F
Type Of Operator
cast zinc spring return roller lever 1.38-1.38 in - -
Product Or Component Type
limit switch lever
Ambient Air Temperature For Operation
-20-185°F
Type Of Roller
1 steel outside roller 0.75 in 0.63 in
Type Of Approach
lateral approach
Environmental Characteristic
standard environment
Associated Head
9007C || 9007A || 9007T10 || 9007B || 9007N || 9007T5
Switch Actuation
by 30° cam
Device Short Name
9007C
Positive Opening
without
Associated Complete Product
9007C || 9007AW
Series Name
heavy duty
Movement Of Operating Head
rotary

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 1.38 in, Roller Position Outside Offset, Roller Dia. 0.75 in, Roller Width 0.63 in, Arm Material Zinc, Roller Material Steel, Arm Width Tapered, Arm Depth 0.31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.