Shop TELEMECANIQUE SENSORS

LmtSwtchLvrArm, RotryLvrRoller, 1.38inArmL

  • Mfr # 9007BA5

  • Zoro # G6872214


product price:  $42.15
/ea

Key Features

Arm Length
1.38 in
Roller Dia.
0.63 in
Roller Width
0.25 in
For Use With
9007AW, Mfr. No. 9007C
Roller Position
Outside Offset
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9007BA5
Zoro #
G6872214
UPC #
785901831938
Country of Origin
Mexico

Dimensions

Arm Length
1.38 in
Roller Dia.
0.63 in
Roller Width
0.25 in
Arm Depth
0.31 in
Arm Width
Tapered
Arm Length - Maximum
1.38 in
Manufacturer Warranty Length
18 mo
Roller Diameter
0.63 in

Details

Item
Limit Switch Lever Arm
For Use With
9007AW, Mfr. No. 9007C
Roller Position
Outside Offset
Arm Material
Zinc
Roller Material
Steel
Actuator Type
Standard Roller
Standards
REACH
Actuator Style
Rotary Lever Roller
Compatible with Series
9007AW, 9007C
Series
9007
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Roller Adjustability
Fixed
Switch Actuation
by 30° cam
Type Of Operator
cast zinc spring return roller lever 1.38-1.38 in - -
Associated Head
9007A || 9007T10 || 9007T5 || 9007N || 9007B || 9007C
Movement Of Operating Head
rotary
Type Of Roller
1 steel inside roller 0.63 in 0.25 in
Series Name
heavy duty
Product Or Component Type
limit switch lever
Ambient Air Temperature For Storage
-20-185°F
Type Of Approach
lateral approach
Positive Opening
without
Environmental Characteristic
standard environment
Device Short Name
9007C
Associated Complete Product
9007C || 9007AW
Ambient Air Temperature For Operation
-20-185°F

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 1.38 in, Roller Position Outside Offset, Roller Dia. 0.63 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Steel, Arm Width Tapered, Arm Depth 0.31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.