This item is Discontinued.

Square D Roller Lever Arm, 1.38 In. Arm L 9007E6

Roller Lever Arm, 1.38 In. Arm L (Discontinued)

  • Mfr # 9007E6
  • Zoro # G1289337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9007E6
Zoro #
G1289337
UPC #
785901760108
Country of Origin
Mexico

Dimensions

Arm Length
1.88 in
Roller Dia.
1.38 in
Roller Width
0.25 in
Arm Width
0.44 in
Arm Depth
0.73 in
Roller Diameter
1.38 in

Details

Item
Limit Switch Lever Arm
For Use With
Mfr. No. 9007T/FT
Roller Position
Offset
Actuator Type
Standard Roller
Roller Material
Steel
Arm Material
Zinc
Actuator Style
Rotary Lever Roller
Compatible with Series
9007FT, 9007T
Type Of Roller
1 steel outside offset roller 1.38 in 0.25 in
Series Name
severe duty
Associated Complete Product
9007T || 9007FT || 9007C..S9
Switch Actuation
by 30° cam
Ambient Air Temperature For Operation
-10-185°F
Device Short Name
9007T/FT
Type Of Operator
cast zinc spring return roller lever 1.88-1.88 in 0.75 in -
Movement Of Operating Head
rotary
Type Of Approach
lateral approach
Associated Head
9007CS9 || 9007T5S9 || 9007BS9 || 9007AS9 || 9007NS9 || 9007T10S9
Ambient Air Temperature For Storage
-10-185°F
Environmental Characteristic
standard environment
Positive Opening
without
Product Or Component Type
limit switch lever

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 9007T/FT, Arm Length 1.88 in, Roller Position Offset, Roller Dia. 1.38 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Steel, Arm Width 0.44 in, Arm Depth 0.73 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.