Roller Lever Arm, 1.5 In. Arm L

  • Mfr # 7A1

  • Zoro # G3242215


product price:  $25.55
/ea

Key Features

Arm Length
1.5 in
Roller Dia.
0.75 in
Roller Width
0.25 in
For Use With
Mfr. No. 9007MS
Roller Position
Outside Offset
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7A1
Zoro #
G3242215
UPC #
785901215936
Country of Origin
Mexico

Dimensions

Arm Length
1.5 in
Roller Dia.
0.75 in
Roller Width
0.25 in
Arm Depth
0.31 in
Arm Width
0.62 in
Arm Length - Maximum
1.5 in
Roller Diameter
0.75 in
Manufacturer Warranty Length
18 mo

Details

Item
Limit Switch Lever Arm
For Use With
Mfr. No. 9007MS
Roller Position
Outside Offset
Arm Material
Zinc
Roller Material
Steel
Actuator Type
Standard Roller
Standards
REACH
Actuator Style
Rotary Lever Roller
Operating Temperature - Maximum
221 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Compatible with Series
9007ML04, 9007MS, 9007MS04
Series
9007
Series Name
miniature potted
Ambient Air Temperature For Operation
-40-221°F
Product Or Component Type
limit switch lever
Ambient Air Temperature For Storage
-40-221°F
Type Of Approach
lateral approach
Type Of Operator
cast zinc spring return roller lever 1.5-1.5 in -
Tracks
1.375 in
Positive Opening
without
Associated Complete Product
9007MS04.. || 9007ML04..
Movement Of Operating Head
rotary
Device Short Name
9007MS/ML
Type Of Roller
1 steel outside roller 0.75 in 0.25 in
Environmental Characteristic
standard environment
Switch Actuation
by 30° cam

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 9007MS, Arm Length 1.5 in, Roller Position Outside Offset, Roller Dia. 0.75 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Steel, Arm Width 0.62 in, Arm Depth 0.31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.