Roller Lever Arm, 1.5 In. Arm L

  • Mfr # 9007MA18

  • Zoro # G0521613


product price:  $22.15
/ea

Key Features

Arm Length
1.5 in
Roller Dia.
0.75 in
Roller Width
0.25 in
For Use With
9007AW, Mfr. No. 9007C
Roller Position
Outside Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9007MA18
Zoro #
G0521613
UPC #
785901841135
Country of Origin
Mexico

Dimensions

Arm Length
1.5 in
Roller Dia.
0.75 in
Roller Width
0.25 in
Arm Depth
0.31 in
Arm Width
Tapered
Roller Diameter
0.75 in
Arm Length - Maximum
1.5 in
Manufacturer Warranty Length
18 mo

Details

Item
Limit Switch Lever Arm
For Use With
9007AW, Mfr. No. 9007C
Roller Position
Outside Offset
Actuator Type
Standard Roller
Arm Material
Zinc
Roller Material
Nylon
Standards
REACH
Actuator Style
Rotary Lever Roller
Operating Temperature - Minimum
-20 Degrees F
Compatible with Series
9007AW, 9007C
Series
9007C
Operating Temperature - Maximum
185 Degrees F
Roller Adjustability
Fixed
Switch Actuation
by 30° cam
Ambient Air Temperature For Storage
-20-185°F
Ambient Air Temperature For Operation
-20-185°F
Type Of Roller
1 nylon outside roller 0.75 in 0.25 in
Movement Of Operating Head
rotary
Series Name
heavy duty
Associated Complete Product
9007AW || 9007C
Environmental Characteristic
standard environment
Type Of Approach
lateral approach
Associated Head
9007C || 9007N || 9007T5 || 9007T10 || 9007B || 9007A
Device Short Name
9007C
Product Or Component Type
limit switch lever
Positive Opening
without
Type Of Operator
cast zinc spring return roller lever 1.5-1.5 in - -

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 1.5 in, Roller Position Outside Offset, Roller Dia. 0.75 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Nylon, Arm Width Tapered, Arm Depth 0.31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.