Roller Lever Arm, 2 In. Arm L

  • Mfr # 9007CA11

  • Zoro # G3436194


product price: $32.59
/ea

Key Features

For Use With
9007AW, Mfr. No. 9007C
Actuator Type
Standard Roller
Roller Dia.
0.75 in
Arm Length
2 in
Arm Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007CA11
Zoro #
G3436194
UPC #
785901865711
Country of Origin
Mexico

Dimensions

Roller Dia.
0.75 in
Arm Length
2 in
Arm Depth
0.31 in
Arm Width
Tapered
Roller Width
0.25 in
Roller Diameter
0.75 in
Arm Length - Maximum
2 in
Manufacturer Warranty Length
18 mo

Details

Item
Limit Switch Lever Arm
For Use With
9007AW, Mfr. No. 9007C
Actuator Type
Standard Roller
Arm Material
Zinc
Roller Material
Steel
Roller Position
Outside Offset
Standards
REACH
Series
9007C
Actuator Style
Rotary Lever Roller
Operating Temperature - Minimum
-20 Degrees F
Roller Adjustability
Fixed
Compatible with Series
9007AW, 9007C
Operating Temperature - Maximum
185 Degrees F
Associated Head
9007T5 || 9007A || 9007T10 || 9007C || 9007B || 9007N
Product Or Component Type
limit switch lever
Type Of Roller
1 steel outside roller 0.75 in 0.25 in
Series Name
heavy duty
Ambient Air Temperature For Storage
-20-185°F
Type Of Approach
lateral approach
Device Short Name
9007C
Switch Actuation
by 30° cam
Environmental Characteristic
standard environment
Ambient Air Temperature For Operation
-20-185°F
Movement Of Operating Head
rotary
Associated Complete Product
9007AW || 9007C
Positive Opening
without
Type Of Operator
cast zinc spring return roller lever 2-2 in - -

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 2 in, Roller Position Outside Offset, Roller Dia. 0.75 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Steel, Arm Width Tapered, Arm Depth 0.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.