Shop TELEMECANIQUE SENSORS

LmtSwtchLvrArm, RotaryLeverRoller, 2inArmL

  • Mfr # 9007CA12

  • Zoro # G2413957


product price:  $38.49
/ea

Key Features

For Use With
9007AW, Mfr. No. 9007C
Arm Width
Tapered
Roller Position
Outside Offset
Arm Material
Zinc
Arm Depth
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9007CA12
Zoro #
G2413957
UPC #
785901865728
Country of Origin
Multiple

Dimensions

Arm Width
Tapered
Arm Depth
0.31 in
Arm Length
2 in
Roller Dia.
0.75 in
Roller Width
0.63 in
Roller Diameter
0.75 in
Arm Length - Maximum
2 in
Manufacturer Warranty Length
18 mo

Details

Item
Limit Switch Lever Arm
For Use With
9007AW, Mfr. No. 9007C
Roller Position
Outside Offset
Arm Material
Zinc
Roller Material
Steel
Actuator Type
Standard Roller
Standards
REACH
Actuator Style
Rotary Lever Roller
Series
9007
Compatible with Series
9007AW, 9007C
Roller Adjustability
Fixed
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
185 Degrees F
Switch Actuation
by 30° cam
Movement Of Operating Head
rotary
Positive Opening
without
Device Short Name
9007C
Environmental Characteristic
standard environment
Series Name
heavy duty
Product Or Component Type
limit switch lever
Type Of Approach
lateral approach
Associated Complete Product
9007C || 9007AW
Associated Head
9007C || 9007T10 || 9007T5 || 9007B || 9007N || 9007A
Type Of Roller
1 steel outside roller 0.75 in 0.63 in
Ambient Air Temperature For Operation
-20-185°F
Type Of Operator
cast zinc spring return roller lever 2-2 in - -
Ambient Air Temperature For Storage
-20-185°F

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 2 in, Roller Position Outside Offset, Roller Dia. 0.75 in, Roller Width 0.63 in, Arm Material Zinc, Roller Material Steel, Arm Width Tapered, Arm Depth 0.31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.