Shop TELEMECANIQUE SENSORS

LmtSwtchLvrArm, RotaryLeverRoller, 3inArmL

  • Mfr # 9007EA12

  • Zoro # G8493502


product price:  $37.35
/ea

Key Features

For Use With
9007AW, Mfr. No. 9007C
Roller Material
Steel
Arm Depth
0.31 in
Roller Width
0.63 in
Arm Width
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9007EA12
Zoro #
G8493502
UPC #
785901879213
Country of Origin
Mexico

Dimensions

Arm Depth
0.31 in
Roller Width
0.63 in
Arm Width
Tapered
Arm Length
3 in
Roller Dia.
0.75 in
Manufacturer Warranty Length
18 mo
Roller Diameter
0.75 in
Arm Length - Maximum
3 in

Details

Item
Limit Switch Lever Arm
For Use With
9007AW, Mfr. No. 9007C
Roller Material
Steel
Actuator Type
Standard Roller
Roller Position
Outside Offset
Arm Material
Zinc
Standards
REACH
Actuator Style
Rotary Lever Roller
Compatible with Series
9007AW, 9007C
Roller Adjustability
Fixed
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
185 Degrees F
Series
9007
Device Short Name
9007C
Movement Of Operating Head
rotary
Ambient Air Temperature For Operation
-20-185°F
Type Of Roller
1 steel outside roller 0.75 in 0.63 in
Ambient Air Temperature For Storage
-20-185°F
Type Of Operator
cast zinc spring return roller lever 3-3 in - -
Associated Head
9007B || 9007N || 9007T10 || 9007T5 || 9007C || 9007A
Environmental Characteristic
standard environment
Series Name
heavy duty
Product Or Component Type
limit switch lever
Switch Actuation
by 30° cam
Associated Complete Product
9007C || 9007AW
Positive Opening
without
Type Of Approach
lateral approach

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 3 in, Roller Position Outside Offset, Roller Dia. 0.75 in, Roller Width 0.63 in, Arm Material Zinc, Roller Material Steel, Arm Width Tapered, Arm Depth 0.31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.