Shop TELEMECANIQUE SENSORS

LmtSwtchLvrArm, RotaryLeverRoller, 3inArmL

  • Mfr # 9007EA2

  • Zoro # G2346215


product price:  $38.39
/ea

Key Features

Arm Length
3 in
Roller Dia.
0.63 in
Roller Width
0.63 in
For Use With
9007AW, Mfr. No. 9007C
Roller Position
Outside Offset
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9007EA2
Zoro #
G2346215
UPC #
785901794431
Country of Origin
Mexico

Dimensions

Arm Length
3 in
Roller Dia.
0.63 in
Roller Width
0.63 in
Arm Depth
0.31 in
Arm Width
Tapered
Roller Diameter
0.63 in
Manufacturer Warranty Length
18 mo
Arm Length - Maximum
3 in

Details

Item
Limit Switch Lever Arm
For Use With
9007AW, Mfr. No. 9007C
Roller Position
Outside Offset
Arm Material
Zinc
Actuator Type
Standard Roller
Roller Material
Steel
Actuator Style
Rotary Lever Roller
Standards
REACH
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Compatible with Series
9007AW, 9007C
Roller Adjustability
Fixed
Series
9007
Ambient Air Temperature For Operation
-20-185°F
Associated Head
9007T5 || 9007C || 9007A || 9007T10 || 9007N || 9007B
Ambient Air Temperature For Storage
-20-185°F
Associated Complete Product
9007C || 9007AW
Type Of Operator
cast zinc spring return roller lever 3-3 in - -
Device Short Name
9007C
Type Of Approach
lateral approach
Type Of Roller
1 steel outside roller 0.63 in 0.63 in
Product Or Component Type
limit switch lever
Environmental Characteristic
standard environment
Switch Actuation
by 30° cam
Movement Of Operating Head
rotary
Positive Opening
without
Series Name
heavy duty

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 3 in, Roller Position Outside Offset, Roller Dia. 0.63 in, Roller Width 0.63 in, Arm Material Zinc, Roller Material Steel, Arm Width Tapered, Arm Depth 0.31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.