Rotary Operating Handle, PowerPact(R) H and J Circuit Breakers, 2 Poles
Mfr # S29340
Zoro # G3452111
product price: $298.99
/ea
Free Shipping & Returns
Key Features
For Use With
PowerPact(R) H and J Circuit Breakers
Number of Poles
2
Includes
Adjustable Shaft and Operator, Red Handle on Yellow Bezel
Frame Type
150A, 250A
Series
H-Frame/J-Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S29340
Zoro #
G3452111
UPC #
785901528081
Country of Origin
United States
Details
Item
Rotary Operating Handle
For Use With
PowerPact(R) H and J Circuit Breakers
Number of Poles
2
Includes
Adjustable Shaft and Operator, Red Handle on Yellow Bezel
Frame Type
150A, 250A
Series
H-Frame/J-Frame
Product Compatibility
PowerPact J PowerPact J-Frame || PowerPact H PowerPact H-Frame
Tightening Torque
1.5-1.5 N.m
Product Or Component Type
rotary handle
Description
Rotary Operating Handle, For Use With PowerPact(R) H and J Circuit Breakers, Number of Poles 2, Includes Adjustable Shaft and Operator, Red Handle on Yellow Bezel, Frame Type 150A, 250A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.