Shop SQUARE D

Safety Disconnect Switches

  • Mfr # VH221NDSGL
  • Zoro # G523552816

product price: 
$
2,563.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
240V AC
Duty
Heavy Duty
Features
Color Coded Indicator Handle, Dual Cover Interlock, Quick-Break Operating Mechanism, Viewing Window
Compatible with Manufacturer Model Number
EIK031, EIK032, FPK03, GTK03, LOGK1, RFK03L, SS03
NEMA Enclosure Rating
4X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VH221NDSGL
Zoro #
G523552816
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/4 in
Depth
5 3/8 in
Height
14 7/8 in
Fits Chest Size
Color Coded Indicator Handle, Dual Cover Interlock, Quick-Break Operating Mechanism, Viewing Window

Details

Item
Safety Disconnect Switches
Voltage
240V AC
Duty
Heavy Duty
Features
Color Coded Indicator Handle, Dual Cover Interlock, Quick-Break Operating Mechanism, Viewing Window
Compatible with Manufacturer Model Number
EIK031, EIK032, FPK03, GTK03, LOGK1, RFK03L, SS03
NEMA Enclosure Rating
4X
For Fuse Class
Class H, Class J, Class K, Class R
Series
VisiPacT
Number of Wires
3
Number of Mounting Holes
6
Phase
Single or Three
Mounting Style
Surface
Current Rating
30 A
Standards
CSA C22.2 No 4, NOM-003-SCFI-2000, UL Listed File E2875, UL98
Handle Type
Lever
Number of Poles
2
Housing Material
304 Stainless Steel
Handle Color
Black/Red
Includes
Ground Lugs
Compatible Manufacturer Model Number
EIK031, EIK032, FPK03, GTK03, LOGK1, RFK03L, SS03
For Manufacturer Part Number
EIK031, EIK032, FPK03, GTK03, LOGK1, RFK03L, SS03
Compatible with Mfr. Model Number
EIK031, EIK032, FPK03, GTK03, LOGK1, RFK03L, SS03
Compatible Manufacturer Part Number
EIK031, EIK032, FPK03, GTK03, LOGK1, RFK03L, SS03

Description

Safety Disconnect Switches, Compatible with Manufacturer Model Number EIK031, EIK032, FPK03, GTK03, LOGK1, RFK03L, SS03, Current Rating 30 A, Depth 5 3/8 in, Duty Heavy Duty, Features Color Coded Indicator Handle, Dual Cover Interlock, Quick-Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class J, Class K, Class R, Handle Color Black/Red, Handle Type Lever, Height 14 7/8 in, Housing Material 304 Stainless Steel, Includes Ground Lugs, Mounting Style Surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.