Zoro Homepage

Safety Switch, Fusible, 1PST, Single Phase, NEMA 1

  • Mfr # L111N

  • Zoro # G500422729


product price: $45.19
/ea

Key Features

Protection Method
Fusible
Contact Form
1PST
Current Rating
30 A
Phase
Single
Enclosure Type
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L111N
Zoro #
G500422729
UPC #
-
Country of Origin
Mexico

Dimensions

Width
6.13 in
Depth
4 in
Height
7.63 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
1PST
Current Rating
30 A
Phase
Single
Enclosure Type
NEMA 1
Voltage
120 V
Standards
UL Listed
Amps AC
30 A
Number of Poles
1
Duty
Light
Features
Mercury Free, Toxic Heavy Metal Free
Gauge/Conductor
12 to 8 AWG (Aluminum), 14 to 8 AWG (Copper)
Mounting
Surface
Number Of Wires
2
Device Application
furnace, garages
Wiring Configuration
2-wire
Device Composition
neutral (factory installed)
Series Name
light duty
Disconnector Device Type
fusible disconnect
Tightening Torque
30-30 lbf.in 2.082-8.367 mm² (AWG 14...AWG 8), 30-30 lbf.in 3.307-8.367 mm² (AWG 12...AWG 8)
Awg Gauge
AWG 14...AWG 8 copper, AWG 12...AWG 8 aluminium
Short-Circuit Current
10 kA

Description

Light duty safety switches are ideal for home applications when disconnecting power to workshops, hobby rooms, furnaces and garages. The Square D light duty enclosed switch is ideal for home applications in disconnecting power to workshops, hobby rooms, furnaces, and garages. The light duty safety switch has visible blades and a grounding kit as standard features. This light duty single throw safety switch is a single pole, 30A, fusible disconnect with a 120VAC voltage rating. This switch has a factory installed neutral and is a NEMA 1 enclosure and is surface mounted. This safety switch accepts plug fuses only. This switch comes with lugs suitable for aluminum or copper conductors. This safety switch accepts plug fuses only. These light duty switches are UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.