CAD Viewer & Download Files
Safety Switch, Fusible, 3PST, Three Phase, NEMA 1
Mfr # H368
Zoro # G5204571
CAD Available
product price: $8,300.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
1200 A
Phase
Three
For Fuse Class
Class L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H368
Zoro #
G5204571
UPC #
785901195467
Country of Origin
United States
Dimensions
Width
36.62 in
Height
69.13 in
Depth
17-3/4 in
Description
Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.