Safety Switch, Fusible, 3PST, Three Phase, NEMA 3R, Steel
Mfr # H367R
Zoro # G5204696
product price: $11,209.28
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Protection Method
Fusible
Contact Form
3PST
Current Rating
800 A
Phase
Three
For Fuse Class
Class L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H367R
Zoro #
G5204696
UPC #
785901823070
Country of Origin
United States
Dimensions
Width
36.62 in
Height
69.13 in
Depth
17-3/4 in
Details
Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
800 A
Phase
Three
For Fuse Class
Class L
Enclosure Type
NEMA 3R
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Fusible / Nonfusible
Fusible
Number of Poles
3
Duty
Heavy
Amps AC
800 A
Mounting
Surface
Gauge/Conductor
3/0 AWG to 750 kcmil
Weight
169.2 kg
Features
Mercury Free, PVC Free
Electrical Connection
Lugs
Number Of Wires
4
Description
Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.